DESCRIPTION

  • Series One Single Point units are smaller electric tankless water heaters used mainly in point-of-use applications.
  • The units range from 2.4kW to 10kW and can use 120, 208, 240, and 277 volts.
  • They have 3/8" water connections on top of the unit

Eemax 8kW Non-Thermostatic Electric Tankless Hot Water Heater

ESP80DL

Flow Rate:

SPECIFICATIONS

AMP
29
ANSI Specifications
ANSI 372
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA C22.2
Depth
3 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Energy Star Compliant
No
Flow Rate
.7 gpm
GSA Approved
No
Height
9-67/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
3 in
Material
Chrome, Nickel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/8 in
UL Listed
Yes
Volts
277V
Water Heater Type
On-demand, Tankless
Watts
8
Width
5-11/50 in

Starting at
Call for Pricing
  • QUANTITY