DESCRIPTION

Eemax AccuMix 9.5 kW 240 V Top Mount Tankless Water Heater

EMT010240T

Supply Pipe Connection:

SPECIFICATIONS

AMP
40
ASSE Standards
ASSE 1070
CEC Compliant
For Sale in CA
Collection
AccuMix
Depth
4 in
End Connection 1
Compression
Flow Rate
2 gpm
Height
13-1/2 in
Maximum Temperature
105
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
9.5
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY