4.8kW Electric Water Heater

This product has been replaced by

Eemax 240V Indoor Electric Tankless Water Heater
Eemax 4.8 kW Thermostatic Electric Tankless Water Heater
Manufacturer Part #AM005240T
You last purchased this on
 
Eemax

AccuMix™ 4.8kW Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eemax 240V Indoor Electric Tankless Water Heater
Eemax 4.8 kW Thermostatic Electric Tankless Water Heater
Manufacturer Part #AM005240T
Eemax

AccuMix™ 4.8kW Electric Water Heater

  • Fast #
  • Part #EMT005240T
  • Item #4124492
  • Manufacturer Part #MT005240T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5-4/25 in width
  • 4-7/50 in depth
  • Color white
  • ADA compliant
  • Reduces installation cost and material
  • High temperature limit switch with automatic reset
  • Point-of-use installation saves water
  • 99% Energy efficient reducing your utility costs
  • Made in USA
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
20
ASSE Standards:
ASSE 1070
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
AccuMix™
Condensing:
No
Depth:
4-1/5 in
ETL Listed:
Yes
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Energy Star Compliant:
No
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
Height:
13-4/7 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
105
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Product Type:
Tankless Water Heater
Supply Pipe Connection Size:
3/8 in
UL Listed:
Yes
Volts:
240V
Water Heater Type:
On-demand
Water Inlet Connection Size:
3/8 in
Water Outlet Connection Size:
3/8 in
Watts:
4.8 kW
Weight:
6 lb
Width:
5-1/10 in