6.5kW Electric Tankless Water Heater
This product has been replaced by
Manufacturer Part #AM007240T
AccuMix™ 6.5kW Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eemax has engineered and integrated an ASSE 1070-2004 code compliant mechanical mixing valve.
- They are factory preset to 105?F and engineered to prevent scalding or temperature spikes.
- AccuMix electric tankless water heaters were created to meet the provisions of Uniform Plumbing Code 413.1.
- Also the units have a factory calibrated mixing valve and thermostatic temperature control board for accuracy making it ADA compliant.
Specifications
- AMP:
- 27
- ASSE Standards:
- ASSE 1070
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- AccuMix™
- Condensing:
- No
- Depth:
- 4-1/5 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Energy Star Compliant:
- No
- Flow Rate:
- 2 gpm
- Height:
- 13-1/2 in
- Installation Type:
- Wall Mount
- Maximum Temperature:
- 105
- Phase:
- Single Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 3/8 in
- UL Listed:
- Yes
- Volts:
- 240V
- Water Heater Type:
- Tankless
- Watts:
- 6.5 kW
- Width:
- 5-1/10 in