240V 11.5kW Electric Water Heater
This product has been replaced by
Manufacturer Part #AM012240T
AccuMix™ 240V 11.5kW Electric Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum temperature of 105°F
- 0.5 gpm aerators supplied
- 11.5kW, 240V
- Integrated ASSE 1070 rated mixing valve
- UPC 413.1 Compliancy
- 1/2" water connections on bottom
-
Lead Law Compliant
Specifications
- AMP:
- 48
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1070
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- AccuMix™
- Depth:
- 4-1/5 in
- ETL Listed:
- Yes
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Energy Star Compliant:
- No
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Height:
- 13-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 105
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Product Type:
- Tankless Water Heater
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- No
- Volts:
- 240V
- Water Heater Type:
- On-demand
- Water Inlet Connection Size:
- 1/2 in
- Water Outlet Connection Size:
- 1/2 in
- Watts:
- 11.5 kW
- Width:
- 5-1/10 in