Frequently Purchased Together
Product Details
Product Details
- Easy installation
- Long life expectancy
- Strong durability
- User selectable flow rates: 2.0, 3.0, 4.0, or 5.0 Gallons
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Material:
- Chrome
- Product Type:
- Flow Regulator
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov