DESCRIPTION
- Series One Flow Controlled units are smaller electric tankless water heaters used mainly in point-of-use applications.
- The units range from 35kW to 10kW and can use 208, 240, and 277 volts.
- They have 1/2" water connections on the bottom of the unit.
Eemax Tankless Water Heater
EEX35
Volts:
SPECIFICATIONS
- AMP
- 15
- CEC Compliant
- For Sale in CA
- Depth
- 3 in
- End Connection 1
- Compression
- End Connection 2
- Compression
- End Connections
- Compression
- Energy Star Compliant
- No
- Height
- 9-67/100 in
- Length
- 3 in
- Phase
- Single Phase
- Power Source
- Electric
- Supply Pipe Connection
- 1/2 in
- Volts
- 240V
- Water Heater Type
- On-demand, Tankless
- Watts
- 3.5
- Width
- 5-11/50 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday