9.5 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Eemax

FlowCo™ 9.5 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

FlowCo™ 9.5 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #ESPEX95
  • Item #7640845
  • Manufacturer Part #SPEX95
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5 in width
  • 3 in depth
  • Color white
  • ADA compliant
  • High temperature limit switch enables safe operation
  • Mounts in any orientation for a flexible installation
  • SafeStart™ technology engages upon start-up to help avoid dry-fire occurrence
  • Self-diagnostics with intelligent controls actively protect heater in installed environment
  • Made in USA
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
ANSI:
ANSI 372
Application:
Commercial, Industrial, Sinks
CSA Certified:
CSA C22.2 No. 64, CSA C22.2 No. 88
Collection:
FlowCo™
Depth:
3 in
Energy Star Compliant:
Yes
Flow Rate:
2 gpm
Green Product:
Yes, Energy Star
Height:
10-3/4 in
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
30
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/8 in
Temperature Range:
82 to 130 Deg F
UL Listed:
UL 499/UL94 V-0/UL 94 5VA
Uniform Energy Factor (UEF):
0.96
Volts:
240V
Water Heater Type:
Point of Use
Watts:
9.5 kW
Weight:
3 lb
Width:
5-1/4 in
Wire Gauge (AWG):
8 ga