18 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Eemax

HomeAdvantage II™ 18 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

HomeAdvantage II™ 18 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EHA018240
  • Item #4785128
  • Manufacturer Part #HA018240
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3 in. depth
  • For single point-of-use or multiple applications
  • 14 in. width
  • External controls to adjust temperature
  • Simple installation
  • Digital temperature display
  • Copper immersion heating elements with brass top increases durability and are threaded for easy replacement
  • Instant, consistent and endless hot water
  • Lead-free
  • For residential single point-of use or multiple fixtures
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
75
ANSI:
ANSI 372
Application:
Residential, Sinks
CSA Certified:
CSA C22.2 No. 64
Collection:
HomeAdvantage II™
Depth:
3-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Flow Rate:
7 gpm
Green Product:
Yes, Energy Star
Height:
17 in
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
140
Minimum Temperature:
80
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
80 to 140 Deg F
UL Listed:
UL 499
Uniform Energy Factor (UEF):
0.99
Volts:
240V
Watts:
18 kW
Weight:
11.25 lb
Width:
14 in
Wire Gauge (AWG):
8 ga