8 kW Indoor Electric Tankless Water Heater
ProSeries™ 8 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ProSeries models are 240 volt and range from 8kW to 36kW with self-modulating technology.
- Perfect for point-of-use or multiple applications.
- ProSeries models provide on-demand and endless hot water for commercial applications.
- Tamper-free, internal digital temperature control ranging from 80° to 140° F in increments of 1°F. Can switch from Fahrenheit to Celsius.
-
Lead Law Compliant
Specifications
- AFUE:
- 99.00 %
- AMP:
- 33
- ANSI:
- ANSI 372
- Application:
- Commercial, Sinks
- CSA Certified:
- CSA-C22.2 No. 64
- Collection:
- ProSeries™
- Depth:
- 3-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 4.8 gpm
- Height:
- 11-1/2 in
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1/2 in
- Temperature Range:
- 80 to 140 Deg F
- UL Listed:
- UL 499
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 8 kW
- Weight:
- 7 lb
- Width:
- 8 in
- Wire Gauge (AWG):
- 8 ga