Eemax
Series LF709 277V 8kW 90F Electric Hot Water Heater with Thermostatic Temperature Control - Emergency Eyewash
Part #ESPEX80TEE | Item #7339923 | Manufacturer Part #SPEX80T EE
Watts:
Product Details
- Industry’s lowest activation with 0.2 gpm turn on flow
- Mounts in any orientation
- Continuous hot water: no storage capacity to run out
- Active energy management with power modulating controls
- Microprocessor temperature control with digital display for thermostatic accuracy +/-1° F
- Field adjustable set point range between: 70 to 140° F
- Save water and time by installing unit at point-of-use to eliminate long pipe runs
Specifications
AMP: 29
ANSI Specifications: ANSI 372
Application: [Commercial, Safety]
BTU: 27297
CARB OTC LEED Compliant: No
CSA Certified: [CSA C22.2 No. 64, CSA C22.2 No. 88]
Collection: Series LF709
Color Finish: White
Color Finish Category: Whites
Depth: 82-1/2 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Energy Star Compliant: No
Flow Rate: 0.2 gpm - 3 gpm
GSA Approved: No
Height: 45 in
High Pressure: 150
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 75 in
Low Pressure: 35
MBH: 27.297
Material: Cast Iron
Maximum Pressure: 175 psi
Maximum Temperature: 90
NSF Certified: Yes
NSF Specifications: NSF 372
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Recommended Valve Application: Water
Supply Pipe Connection: 3/8 in
Temperature Range: 70 to 90 Deg F
UL Listed: UL 499
Valve Seat Material: Stainless Steel
Valve Size: 8 in
Volts: 277V
Water Heater Type: On-demand
Watts: 8
Weight: 3
Width: 35 in
Wire Gauge: 10 ga