6kW Electric Tankless Water Heater

This product has been replaced by

Eemax Non-Thermostatic Electric Tankless Water Heater
Eemax 6 kW Indoor Electric Tankless Water Heater
Manufacturer Part #SPEX60
You last purchased this on
 
Eemax

Series One™ 6kW Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eemax Non-Thermostatic Electric Tankless Water Heater
Eemax 6 kW Indoor Electric Tankless Water Heater
Manufacturer Part #SPEX60
Eemax

Series One™ 6kW Electric Tankless Water Heater

  • Fast #
  • Part #EEX60
  • Item #1737004
  • Manufacturer Part #EX60
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thermostatic control for precise outlet temperature
  • UL listed
  • 1/2" compression fittings on bottom of unit for easy installation
  • Energy Factor: .99
  • Commercial
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
22
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Series One™
Condensing:
No
Depth:
3 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Energy Star Compliant:
No
Flow Rate:
2 gpm
Height:
9-67/100 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Supply Pipe Connection Size:
1/2 in
UL Listed:
Yes
Volts:
277V
Water Heater Type:
Tankless
Watts:
6 kW
Width:
5-11/50 in