16 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Eemax

Series Two™ TC 16 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

Series Two™ TC 16 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EEX160TC
  • Item #1737130
  • Manufacturer Part #EX160TC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thermostatic control for precise outlet temperature
  • UL Listed
  • 3/4" NPT water connections on bottom of unit for easy installation
  • Energy Factor: .99
  • Residential
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
58
ANSI:
ANSI 372
Application:
Commercial, Industrial
Collection:
Series Two™ TC
Depth:
4-3/8 in
Energy Star Compliant:
No
Flow Rate:
3 gpm
Height:
10-1/8 in
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-8/25 in
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
100 to 140 Deg F
Type:
EEX160TC
UL Listed:
UL 499
Volts:
277V
Water Heater Type:
Point of Use
Watts:
16 kW
Weight:
10.5 lb
Width:
10-5/8 in
Wire Gauge (AWG):
10 ga