Eemax

Series Two™ 20KW 277V THERM MULTI LAV

Part #EEX200TCML  |  Manufacturer Part #EX200TC ML

Power Source:

Electric
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Series Two electric tankless water heaters can be used in residential and commercial settings with micro processing temperature control (TC, T2).
  • They have 3/4" NPT water connections at the bottom of the unit
  • The units range from 15kW to 23kW and can use 208, 240, and 277 volts.

Specifications

AMP: 72

ANSI Specifications: ANSI 372

Application: Residential

BTU: 68243

Collection: Series Two™

Color Finish: White

Color Finish Category: Whites

Depth: 4-3/8 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 0.3 gpm - 3 gpm

Height: 10-1/8 in

High Pressure: 150

Installation Type: Wall Mount

Length: 4-8/25 in

Low Pressure: 35

NSF Specifications: NSF 372

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 105 to 110 Deg F

Type: AFT250PD36

UL Listed: UL 499

Volts: 277V

Water Heater Type: On-demand

Watts: 20

Weight: 10.5

Width: 10-5/8 in

Wire Gauge: 8 ga