23 kW 240V Indoor Electric Tankless Water Heater
This product has been replaced by
Manufacturer Part #PR024240
Series Two™ TC 23 kW 240V Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow switch activates heater only on demand
- Water connections are on bottom of unit
- Microprocessor control ensures accurate output temperature
- Save energy, 99% energy efficient
- No T&P valve needed
Specifications
- AMP:
- 96
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial
- Collection:
- Series Two™ TC
- Depth:
- 4-3/8 in
- Flow Rate:
- 3 gpm
- Height:
- 10-1/8 in
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- UL 499
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 23 kW
- Weight:
- 10.5 lb
- Width:
- 10-5/8 in
- Wire Gauge (AWG):
- 8 ga