39 kW 480V Indoor Electric Tankless Water Heater
SpecAdvantage™ 39 kW 480V Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 47
- ANSI:
- ANSI 372
- Application:
- Commercial, Industrial
- BTU:
- 133074
- Collection:
- SpecAdvantage™
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate Grey
- Depth:
- 10-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 30 gpm
- Height:
- 17-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Low:
- 35
- Temperature Range:
- 80 to 120 Deg F
- Type:
- EAP039480
- UL Listed:
- UL 499
- Volts:
- 480V
- Water Heater Type:
- Point of Use
- Watts:
- 39 kW
- Weight:
- 112 lb
- Width:
- 26-1/8 in
- Wire Gauge (AWG):
- 8 ga