DESCRIPTION

Eemax Tankless Water Heater

EAP054480EFD

Flow Rate:

SPECIFICATIONS

AMP
65
CARB OTC LEED Compliant
No
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Flow Rate
20 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1-1/4 in
Temperature Range
60 to 90 Deg F
UL Listed
No
Volts
480V
Watts
54

Starting at
Call for Pricing
  • QUANTITY