24 kW Indoor Electric Tankless Water Heater

You last purchased this on
 
Eemax

Three Phase™ Delta 24 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

Three Phase™ Delta 24 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #EED024480T2T
  • Item #4199125
  • Manufacturer Part #ED024480T2T
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flow switch activates heater only on demand
  • Hot and cold water feed
  • Microprocessor control ensures accurate output temperature
  • Reduces calcification, liming and sedimentation
  • Requires Certification

Specifications

AMP:
29
ANSI:
ANSI 372
Application:
Commercial, Industrial
Collection:
Three Phase™ Delta
Depth:
4-3/8 in
Energy Star Compliant:
No
Flow Rate:
4 gpm
Height:
12-1/8 in
Indoor Outdoor:
Indoor
Length:
4-8/25 in
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Phase:
Three Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1/2 in
Temperature Range:
100 to 140 Deg F
UL Listed:
UL 499
Volts:
480V
Water Heater Type:
Point of Use
Watts:
24 kW
Weight:
15 lb
Width:
18-1/4 in
Wire Gauge (AWG):
10 ga