Three Phase™ *CVR* 208V 24KW COMBO DI

Part #EEX240T2TDI  |  Item #4124357  |  Manufacturer Part #EX240T2T DI

Type:

EEX240T2TDI
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three Phase electric tankless water heaters are used in commercial applications.
  • They have 1/2" water connections at the bottom of the unit.
  • The units range from 18kW to 32kW and can use 208 and 480V Delta.

Specifications

AMP: 67

ANSI Specifications: ANSI 372

Application: [Commercial, Industrial]

BTU: 81891

Collection: Three Phase™

Color Finish: White

Color Finish Category: Whites

Depth: 4-3/8 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 0.7 gpm - 4 gpm

Height: 12-1/8 in

High Pressure: 150

Installation Type: Wall Mount

Length: 4-8/25 in

Low Pressure: 35

MBH: 81.891

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Phase: Three Phase

Power Source: Electric

Temperature Range: 100 to 140 Deg F

Type: EEX240T2TDI

UL Listed: UL 499

Volts: 208V

Water Heater Type: On-demand

Watts: 24

Weight: 15

Width: 18-1/4 in

Wire Gauge: 6 ga