DESCRIPTION

  • Cut energy costs - flow switch activates heater only on demand
  • Energy Factor: .99
  • Fits below virtually any sink
  • Hot and cold water feed
  • Thermostatic control for precise temperature control

Eemax Three Phase Electric Tankless Water Heater

EED020480T2T

Watts:

SPECIFICATIONS

AMP
24
Depth
4-8/25 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Energy Star Compliant
No
Flow Rate
4 gpm
Height
12-1/2 in
Length
4-8/25 in
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
480V
Water Heater Type
On-demand, Tankless
Watts
20
Width
18-1/5 in

Starting at
Call for Pricing
  • QUANTITY