DESCRIPTION

Efficient Lighting 13W 1-Light Wall Mount Sconce with Acrylic Lens Glass

EEL32512123

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Height
5-8/9 in
Lighting Style
Contemporary
Number Of Lights
1
Watts
13
Width
12 in

Starting at
Call for Pricing
  • QUANTITY