13W 1-Light Wall Mount Sconce with Alabaster Glass in Brushed Nickel

Part #EEL31014123BN  |  Item #4881894  |  Manufacturer Part #EL-310-14-123-BN

Call for Pricing EACH

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 4100

Depth: 4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 7 in

Light Bulb Base Type: GU24

Light Bulb Shape Code: T8

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Lumens: 1775

Number Of Lights: 1

UL Listed: Yes

Watts: 13

Width: 14 in