13W 3-Light Bathroom Vanity Fixture in Brushed Nickel

Part #EEL25003313  |  Item #7192052  |  Manufacturer Part #EL250-03-313

Call for Pricing EACH

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-1/2 in

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: White

Green: [Yes, Energy Star]

Height: 7-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Lighting Direction: Up/Down Lighting

Lumens: 2730

Material: Glass

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 13

Width: 20-3/4 in