14 in 26W 2-Light Compact Fluorescent GU24 Flush Mount Ceiling Fixture in Brushed Nickel

Part #EEL835213  |  Item #5142853  |  Manufacturer Part #EL-835-213

Call for Pricing EACH

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Compact Fluorescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 4100

Diameter: 14 in

Energy Star Compliant: No

Height: 4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Lumens: 1820

Number Of Lights: 2

UL Listed: Yes

Watts: 26

Width: 14 in