2-Light Ceiling Light in Brushed Nickel

Part #EEL835223  |  Item #7192050  |  Manufacturer Part #EL835-223

Call for Pricing EACH

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Compact Fluorescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 4100

Diameter: 14 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Acrylic White

Installation Type: Flush Mount

Light Bulb Base Type: GU24

Lighting Direction: Down Lighting

Lumens: 1820

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 13