34W 2-Light 120V Flushmount Interior Ceiling Fixture in Brushed Nickel

Part #EEL855  |  Item #4881895  |  Manufacturer Part #EL-855

Call for Pricing EACH

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 4100

Diameter: 32-1/2 in

Energy Star Compliant: No

Height: 5 in

Installation Type: Ceiling Mount

Length: 18-1/2 in

Light Bulb Shape Code: T8

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Lumens: 3300

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 34

Width: 32-1/2 in