56W 2-Light Fluorescent T5 Vanity Fixture in Powder Coated Nickel

Part #EEL208L4F28T5PN  |  Item #7211093  |  Manufacturer Part #EL-208L-4F28T5PN

Call for Pricing EACH

Color/Finish: Powder Coated Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Fluorescent

Color Finish: Powder Coated Nickel

Color Finish Category: Nickel Tones

Length: 48-1/4 in

Light Bulb Shape Code: T5

Number Of Lights: 2

Watts: 56