56W 2-Light Wall Mount Bathroom Vanity Fixture in Powder Coated Nickel

Part #EEL208L  |  Item #4637115  |  Manufacturer Part #EL-208L

Call for Pricing EACH

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Depth: 4 in

Energy Star Compliant: No

Glass Type: White Acrylic

Height: 5-1/4 in

Light Bulb Shape Code: T5

Lighting Direction: Up/Down Lighting

Lumens: 5800

Material: Steel

Number Of Lights: 2

UL Listed: Yes

Watts: 56

Width: 48-1/4 in