1-1/2 in. x 76-3/10mm SDR 9 Stainless Steel Insert
1-1/2 in. x 76-3/10mm SDR 9 Stainless Steel Insert
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Flanged & dimpled
- ISCP - Fits CTS polyethylene tube
- SS insert stiffener
- Sizes 3/4 in. – 2 in.
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Insert
- IAPMO Listed -:
- No
- Length:
- 76-3/10 mm
- Material:
- Stainless Steel
- Material Type:
- 304
- Schedule Class:
- SDR 9
- UL Listed:
- No