2 in. Stainless Steel CTS Pipe Insert Stiffener

You last purchased this on
 
EGW Utilities

2 in. Stainless Steel CTS Pipe Insert Stiffener

This product requires certification to purchase.
Brand image
You last purchased this on
 
EGW Utilities

2 in. Stainless Steel CTS Pipe Insert Stiffener

  • Fast #
  • Part #E12969
  • Item #7256086
  • Manufacturer Part #12969
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Stainless Steel
Origin:
Domestic
UL Listed:
No