11-1/4 in. x 1-5/16 in. Gray Iron Sewer Cover
11-1/4 in. x 1-5/16 in. Gray Iron Sewer Cover
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 11-1/4 in
- Height:
- 1-5/16 in
- Material:
- Grey Iron
- Product Type:
- Cover