9-3/4 x 8 in. Grey Iron Monument Cleanout Frame and Cover

You last purchased this on
 
EJ

1578 Series 9-3/4 x 8 in. Grey Iron Monument Cleanout Frame and Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
EJ

1578 Series 9-3/4 x 8 in. Grey Iron Monument Cleanout Frame and Cover

  • Fast #
  • Part #E00157810
  • Item #3577850
  • Manufacturer Part #00157810
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Round cast iron cleanout/monument box frame with bottom flange measures 8" high, includes 4 handling holes, 2 drill dimples for bolt holes, and accepts a compatible 11-1/4" wide cover to protect your sewer cleanout or survey monument
  • Grey iron material construction promises strength and integrity, offering the greatest protection for passers by and your under lying structure
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48 Class 35
Adjustable:
No
Application:
Sewer
Coating:
Asphaltic
Collection:
1578 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
20 in
Diameter - Inside 1:
11-7/16 in
Diameter - Inside 2:
9-3/4 in
Diameter - Outside:
20 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
8 in
IAPMO Listed -:
No
Material:
Grey Iron
Origin:
Domestic
Product Type:
Frame
Shape:
Round
Size:
11 in x 8 in
UL Listed:
No
Waterworks Application:
Monument