This product requires certification to purchase.

18 in. Valve Box Top Section

You last purchased this on
 
EJ

18 in. Valve Box Top Section

  • Fast #
  • Part #E00366919
  • Item #7545508
  • Manufacturer Part #366919
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

18 in. Valve Box Top Section

  • Fast #
  • Part #E00366919
  • Item #7545508
  • Manufacturer Part #366919
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
Brand Model Compatibility:
3669
Diameter:
18 in
Diameter - Inside 1:
7 in
Height:
18 in
Material:
Grey Iron
Product Type:
Valve Box Top