EJ
23-1/4 in. Manhole Sewer Cover
Part #EV1501CSWR | Item #4717881 | Manufacturer Part #41501046
Call for Pricing
Diameter:
23-1/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
Color Finish: Black
Diameter: 23-1/4 in
Height: 1 in
Material: Stainless Steel