24 in. Detectable Warning Plate

You last purchased this on
 
EJ

7007 Series 24 in. Detectable Warning Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
EJ

7007 Series 24 in. Detectable Warning Plate

  • Fast #
  • Part #E00700722
  • Item #7163665
  • Manufacturer Part #00700722
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

AASHTO:
AASHTO M105
ADA Compliant:
Yes
ASTM:
ASTM A48 Class 35
Application:
Heavy Duty
Collection:
7007 Series
Color Finish Name:
Asphaltic Coated
Depth:
1-5/16 in
Height:
1-5/16 in
Length:
30 in
Material:
Gray Iron
Thickness:
1-5/16 in
Width:
24 in