25-3/4 x 25 3/4 in. Back
25-3/4 x 25 3/4 in. Back
Frequently Purchased Together
Product Details
Product Details
- Non-adjustable, non-mountable curb inlet hood pairs with a compatible EJ 7550 Series curb inlet assembly
- Measures 25" L x 3-11/16" W
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Height:
- 3-1/2 in
- Length:
- 25 in
- Material:
- Gray Iron
- Product Type:
- Hood
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Width:
- 13-3/4 in