2-3/4 in. Grey Iron Water Valve Box Lid
3669 Series 2-3/4 in. Grey Iron Water Valve Box Lid
Frequently Purchased Together
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48 Class 35
- Application:
- Heavy Duty
- Brand Model Compatibility:
- 3669
- Collection:
- 3669 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8 in
- Diameter - Inside 1:
- 6-3/4 in
- Diameter - Inside 2:
- 5-1/2 in
- Diameter - Outside:
- 8 in
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Lettering:
- Water
- Material:
- Gray Iron
- Product Type:
- Lid
- Waterworks Application:
- Water