9 x 6 in. Grey Iron Sewer Frame with Cover
3671 Series 9 x 6 in. Grey Iron Sewer Frame with Cover
Frequently Purchased Together
Product Details
Product Details
- Complete cleanout/monument box assembly protects the access point to your storm or sanitary sewer drain line, includes a 6" high bottom-flange frame, and features a solid cover with "Sewer" badging directly cast into the surface to provide a longlasting message to personnel and passersby
- Open pickhole for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Brand Model Compatibility:
- 3671
- Coating:
- Asphaltic
- Collection:
- 3671 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 18 in
- Diameter - Inside 1:
- 11-3/4 in
- Height:
- 6 in
- Material:
- Gray Iron
- Product Type:
- Frame and Cover
- Waterworks Application:
- Sewer