48 in. Trench Rail
48 in. Trench Rail
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2" seat thickness for compatible EJ trench grate or cover
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- EJ 6900 Series 48" L trench rail with 2" seat thickness pairs with compatible EJ trench drain grates to create a trench assembly for optimum water capture efficiency on your road or highway. Two trench rails are required for each grate.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Height:
- 3-1/4 in
- Length:
- 48 in
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Trench Rail
- Shape:
- Rectangular
- Thickness:
- 3-1/4 in
- Waterworks Application:
- Storm
- Width:
- 2 in