6-1/2 in. x 6-1/4 in. Solid Cleanout Cover
6-1/2 in. x 6-1/4 in. Solid Cleanout Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Solid cleanout/monument box cover with diamond plate pattern protects the access point to your survey monument, and features "M" badging directly cast into the surface to provide a longlasting message to personnel and passersby
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Water
- Coating:
- Asphaltic
- Color Finish Category:
- Blacks
- Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Height:
- 1-1/2 in
- Lettering:
- M
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Solid Cover
- Shape:
- Round
- Thickness:
- 1.5 in
- Waterworks Application:
- Cleanout