This product requires certification to purchase.

24 in. Slip Valve Box Bottom Section Undipped

You last purchased this on
 
EJ

8555 Series 24 in. Slip Valve Box Bottom Section Undipped

  • Fast #
  • Part #E85556024U
  • Item #7545516
  • Manufacturer Part #85556024U
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
EJ

8555 Series 24 in. Slip Valve Box Bottom Section Undipped

  • Fast #
  • Part #E85556024U
  • Item #7545516
  • Manufacturer Part #85556024U
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO M-105
ASTM:
ASTM A-48 Class 35
Application:
Heavy Duty
Brand Model Compatibility:
8555
Collection:
8555 Series
Color Finish Category:
Neutrals
Color Finish Name:
Natural Patina
Diameter:
10-1/4 in
Diameter - Inside 1:
5-3/4 in
Diameter - Inside 2:
8 in
Height:
24 in
IAPMO Listed:
No
Length:
24 in
Material:
Gray Iron
Product Type:
Valve Box Bottom
Waterworks Application:
Water