23-3/4 in. x 1-1/4 in. Gray Iron Grease Trap Cover
1338 Series 23-3/4 in. x 1-1/4 in. Gray Iron Grease Trap Cover
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Solid cover with diamond plate design features "Grease Trap" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Grease Trap
- Coating:
- Uncoated
- Collection:
- 1338 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 23-3/4 in
- Height:
- 1-15/16 in
- Lettering:
- Grease Trap
- Material:
- Grey Iron
- Origin:
- Domestic
- Product Type:
- Cover
- Shape:
- Round
- Size:
- 23-3/4 in
- Waterworks Application:
- Grease, Lubricants & Oils