EJ USA

23 in. Frame and Cover

Part #E00701045  |  Manufacturer Part #00701045

Length:

23 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AASHTO Specifications: [AASHTO M-105, AASHTO M-306]

ASTM Specifications: [ASTM A-48, ASTM A-536]

AWWA Specifications: AWWA C-502

Color Finish: Grey

Length: 23 in

Material: [Ductile Iron, Grey Iron]

Shape: Square

Type: Grate

Waterworks Application: Water

Width: 16 in