DESCRIPTION

EJ USA 24 x 4 in. Type-A Manhole Frame

LLA2443

Diameter:

SPECIFICATIONS

Diameter
24 in
Height
4 in
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY