27-1/2 x 27-1/2 x 2-3/8 in. Flat Drainage Grate
27-1/2 x 27-1/2 x 2-3/8 in. Flat Drainage Grate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 375 sq. in. open area to drain the surrounding landscape
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Square EJ 5110 Series grate features a flat bar design with "Dump No Waste! Drains to Waterways" badging and custom trout logos directly cast into the surface to provide a long lasting environmentally-friendly message to passersby, provide optimum drainage of surface runoff, and protect passersby and your underlying structure or chamber
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Light duty load rating for use in non-traffic, pedestrian areas
Documents
Specifications
- AASHTO:
- AASHTO M105
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Height:
- 2-3/8 in
- Length:
- 27-1/2 in
- Lettering:
- Dump No Waste! Drains To Waterways
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Grate
- Shape:
- Square
- Size:
- 28 in x 28 in
- Thickness:
- 2-3/8 in
- Waterworks Application:
- Storm
- Width:
- 27-1/2 in