32 in. Manhole Cover
V1420-1 Series 32 in. Manhole Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Vented cover with 4 vent holes features "City of Houston Storm Sewer" badging, custom logo, and "No Bote Basura Liquidos - Desague Del Bahia / No Dumping - Drains To Bay" tag text directly cast onto the surface, notifying personnel and passersby with long-lasting environmentally-friendly message, and protects your underlying structure or chamber
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Specifications
- ASTM:
- ASTM A48 Class 35
- Application:
- Drainage
- Coating:
- Uncoated
- Collection:
- V1420-1 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 31-7/8 in
- Diameter - Inside 1:
- 23 in
- Height:
- 2-1/4 in
- Lettering:
- City Of Houston, No Bote Basura O Liquidos - Desague Del Bahia, No Bote Basura O Liquidos - Desgue Del Bahia, No Dumping - Draining To Bay, No Dumping - Drains To Bay, Storm Sewer
- Material:
- Grey Iron
- Origin:
- Domestic
- Product Type:
- Cover
- Shape:
- Round
- Size:
- 31-7/8 in
- Waterworks Application:
- Drainage