32 in. Manhole Ring & Cover Sanitary Sewer Town
1480 Series 32 in. Manhole Ring & Cover Sanitary Sewer Town
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4-1/2" high bottom-flange frame, and features a solid cover with "Sanitary Sewer" badging and custom "City of Georgetown" logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sanitary
- Coating:
- Uncoated
- Collection:
- 1480 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 40-3/4 in
- Diameter - Inside 1:
- 32-3/16 in
- Diameter - Inside 2:
- 30 in
- Height:
- 4-1/2 in
- Lettering:
- City Of Georgetown, Est. 1848, Sanitary Sewer
- Material:
- Grey Iron
- Origin:
- Domestic
- Product Type:
- Manhole Assembly
- Shape:
- Round
- Waterworks Application:
- Sanitary Sewer