32 in. Storm Manhole Rheemed and Chamfer
V1432-3 Series 32 in. Storm Manhole Rheemed and Chamfer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Solid cover features "City of Buda Storm" badging and custom logo directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
- Ductile iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Specifications
- AASHTO:
- AASHTO M306
- ASTM:
- ASTM A536 70-50-05
- Application:
- Storm
- Coating:
- Uncoated
- Collection:
- V1432-3 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 32 in
- Height:
- 2-7/8 in
- Lettering:
- City Of Buda, Storm
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Cover
- Shape:
- Round
- Size:
- 32 in
- Waterworks Application:
- Storm