36 in. Vane Grate
36 in. Vane Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 17-3/4" width
- Dipped with black asphaltic coating
- 35-1/2" length
- Made in the USA
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 36 in
- Grate Shape:
- Rectangle
- Height:
- 3-1/4 in
- Length:
- 35-1/2 in
- Lettering:
- Dump No Waste! Drains to Waterways
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Grate
- Shape:
- Rectangular
- Trim Ring:
- No
- Waterworks Application:
- Storm
- Width:
- 17-3/4 in