43 x 31 x 6 in. Frame
7030 Series 43 x 31 x 6 in. Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 31" flange outer width
- Sloped
- 43" flange outer diameter
- Made in the USA
- Dipped with black asphaltic coating
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Coating:
- Asphaltic
- Collection:
- 7030 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 6 in
- Length:
- 43 in
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Curb Inlet Frame
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Weight:
- 179 lb
- Width:
- 31 in